Shop All Vapor Tight Fixtures
Westgate
LED Quick Connect Modular Linear Vapor Lights, 55W/65W/75W, 3000K/4000K/5000K
Mfr # LTPV-8FT-70W-MCTP-D
Zoro # G211695214
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 55W/60W/70W
- Color Temp. 30K/40K/50K
- Height 96.06 in
- Lumens 9600
- Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LTPV-8FT-70W-MCTP-D
- Zoro # G211695214
- UPC # 845060096545
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Height | 96.06 in |
Width | 4.25 in |
Length | 4.72 in |
Details
Item | Outdoor Latern |
Fixture Wattage | 55W/60W/70W |
Color Temp. | 30K/40K/50K |
Lumens | 9600 |
Finish | White |
Description
- •Ideal for offices, retail stores, showrooms, and residential applications. Uniquely suited for areas where accessing the fixture is challenging
- •8ft.
- •MCTP: Multi Color Temperature & Multi Power/Wattage (Selectable)
- •Wattage: 55W/60W/70W
- •Color Temperatures: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Qh1000t3/cl 230-250v replacement light bulb lamp (QH1000T3/CL 230-250V GE GENERAL ELECTRIC G.E)
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- PORTOR 8FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-8F-3CP-EMN-15W-050)
- ILC Replacement For SATCO 45923653087 (45923653087)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- HALO LED Vapor Tight Canopy Light Fixture (VT100G)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 3500K (LXEM8-35LW-RFA-EDU)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- Westgate Vapor Tight Fixtures