Shop All LED Under Cabinet Lighting
Westgate
LED PUCK LIGHT 4W (8LED CHIPS), 275LUMENS, PLASTIC, 120V, 2 5/8"X1 13/16", NICKLE
Mfr # LED-PL3BLK
Zoro # G202630958
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Watts 3 x 4W
- Lumens 3 x 275LM
- IP Rating IP65
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LED-PL3BLK
- Zoro # G202630958
- UPC # 845060038057
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Voltage | 120VAC |
Watts | 3 x 4W |
Lumens | 3 x 275LM |
IP Rating | IP65 |
Material | Plastic |
Description
Surface or Recessed Mount
Available in three colors: white, nickel, black
Durable polycarbonate housing
Clear acrylic lens
3 pcs. 4-wa LED pucks, 275 lumens each
3 puck lights pre-linked
Working voltage: 120V AC
Includes 6 . power cord with 15A plug (120V)
Wire length between each puck light is 52 inches Integral power switch on plug
Available in three colors: white, nickel, black
Durable polycarbonate housing
Clear acrylic lens
3 pcs. 4-wa LED pucks, 275 lumens each
3 puck lights pre-linked
Working voltage: 120V AC
Includes 6 . power cord with 15A plug (120V)
Wire length between each puck light is 52 inches Integral power switch on plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K (15020081)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, White (L1006MB-W)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- ILC Replacement for Universal B295sr120hp (B295SR120HP UNIVERSAL)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- Westgate LED Under Cabinet Lighting