Shop All LED Under Cabinet Lighting
Westgate
LED PUCK LIGHT 4W (8LED CHIPS), 275LUMENS, PLASTIC, 120V, 2 5/8"X1 13/16", BLK
Mfr # LED-PL1WHT
Zoro # G102631017
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Lumens 275LM
- IP Rating IP65
- Watts 4W
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LED-PL1WHT
- Zoro # G102631017
- UPC # 845060038040
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Voltage | 120VAC |
Lumens | 275LM |
IP Rating | IP65 |
Watts | 4W |
Material | Plastic |
Description
Surface or Recessed Mount
Available in three colors: white, nickel, black
Durable polycarbonate housing
Clear acrylic lens
Color Temperature: 3000K
4-wa LED board, 275 lumens with internal driver Working voltage: 120V AC
Includes 6 . power cord with 15A plug (120V)
and rotary switch
Each puck comes with pre-installed 10-inch
linkable cord
Available in three colors: white, nickel, black
Durable polycarbonate housing
Clear acrylic lens
Color Temperature: 3000K
4-wa LED board, 275 lumens with internal driver Working voltage: 120V AC
Includes 6 . power cord with 15A plug (120V)
and rotary switch
Each puck comes with pre-installed 10-inch
linkable cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- OVERDRIVE Overdrive 26W Quad 4 Pin CFL -3500K - Pack Of 6 (101)
- MIDWEST FASTENER Ball Nickel Chain Bell Ends 30PK (64624)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- Westgate LED Under Cabinet Lighting