Shop All Recessed Lighting Kits
Westgate
LED Power Adjustable Recessed Light, 10W/13W/17W, 5CCT
Mfr # RDPS6-MCTP
Zoro # G611646922
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1360
- Color Temp. 27K/30K/35K/40K/50K
- Finish White
- Max. Wattage 10W/13W/17W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RDPS6-MCTP
- Zoro # G611646922
- UPC # 845060085136
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 1360 |
Color Temp. | 27K/30K/35K/40K/50K |
Finish | White |
Max. Wattage | 10W/13W/17W |
Item | Vapor Proof Light |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •Multi CCT & Power Adjustable LED Recessed Light Trims Composite Series, 10W/13W/17W, 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Gs50-a-rnc (GS50-A-RNC HATCH LIGHTING)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- ILC Replacement for Clay Paky Miniscan HPE replacement light bulb lamp (MINISCAN HPE CLAY PAKY)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- Westgate Recessed Lighting Kits