Shop All Outdoor Wall Lights
Westgate
LED Power & 3CCT Selectable Traditional Wall Pack w/ Emergency Backup & Photocell, 45-85W, Bronze
Mfr # WMXE-MD-45-85W-MCTP-P-EM
Zoro # G511646954
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.97 in
- Height 24.21 in
- Length 13.78 in
- Watts 45W/65W/85W
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WMXE-MD-45-85W-MCTP-P-EM
- Zoro # G511646954
- UPC # 845060088700
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 1.97 in |
Height | 24.21 in |
Length | 13.78 in |
Details
Item | Cylinder Downlight |
Watts | 45W/65W/85W |
Lumens | 11900 |
Finish | Bronze |
Color Temp. | 30K/40K/50K |
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
- •ADC12 Aluminum Heat Sink, Outdoor Powder Coating
- •Prismatic Borosilicate Glass Lens
- •Wattage: 45/65/84W
- •Multi Power (Switch is inside fixture)
- •Color Temperatures: 3000K/4000K/5000K
- •w/ Photocell & Emergency Backup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46544)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- ILC Replacement For Uv Resources, 55086551 (55086551)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- Westgate Outdoor Wall Lights