Shop All LED Commercial Lights
Westgate
LED PANEL, 2 X 4, 100~277V, 60W, 110LM/W, CRI 80, PMMA, 0~10V DIMMABLE, 5000K, UL & DLC 4.2V
Mfr # LP-2X4-72W-27K-D
Zoro # G602638028
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100-277V AC
- Watts 72W
- Lumens 7200LM
- CRI >82
- Beam Angle 35°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LP-2X4-72W-27K-D
- Zoro # G602638028
- UPC # 845060003338
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 100-277V AC |
Watts | 72W |
Lumens | 7200LM |
CRI | >82 |
Beam Angle | 35° |
IP Rating | IP65 |
Description
External driver mounted on top
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Output Voltage: 36VDC
LED Type: 2835SMD LM80
Color Rendering Index: Ra>82
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1100mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: 68°F~113°F
Rated life: 50,000 hrs.
5-year warranty
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Output Voltage: 36VDC
LED Type: 2835SMD LM80
Color Rendering Index: Ra>82
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1100mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: 68°F~113°F
Rated life: 50,000 hrs.
5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Celebrations T-15-71 Electric Candle Replacement Bulbs (97534)
- ILC Replacement for Sylvania Cf13ds/841/eco replacement light bulb lamp, 2PK (CF13DS/841/ECO SYLVANIA)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- WESTGATE LLVT-2FT-25W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-2FT-25W-MCT-D)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- Westgate LED Commercial Lights