Shop All LED Commercial Lights
Westgate
LED PANEL, 2 X 2, 100~277V, 40W, 105LM/W, CRI 80, PMMA, 0~10V DIMMABLE, 3500K, UL & DLC 4.2V
Mfr # LP-2X2-40W-40K-DS
Zoro # G002638185
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100-277V AC
- Watts 40W
- Lumens 4400LM
- CRI >80
- Material Aluminum And Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LP-2X2-40W-40K-DS
- Zoro # G002638185
- UPC # 845060017908
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 100-277V AC |
Watts | 40W |
Lumens | 4400LM |
CRI | >80 |
Material | Aluminum And Steel |
Description
External driver mounted on top
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Fixture Operating Voltage: 36VDC
LED Type: 4014SMD LM80
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: -68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Fixture Operating Voltage: 36VDC
LED Type: 4014SMD LM80
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: -68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Black Intrinsically Safe Headlamp Light (8978)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- ILC Replacement For VIVA VEB82130 (VEB82130)
- WESTGATE SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) (SCLP-4FT-40W-35K-D)
- WESTGATE LP-1X4-40W-50K-DS-EMLED PANEL LIGHTS WITH EMERGENCY BATTERY BACKUP (LP-1X4-40W-50K-DS-EM)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- Westgate LED Commercial Lights