Shop All Flushmount Lights
Westgate
LED Multi-CCT Modern Flush Mount Drum Lights, 30W, 3000K/4000K/5000K, 2800LM, 120-277V, 16 inch
Mfr # FCD-16-MCT-BG
Zoro # G311695190
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2800
- Finish Gold
- Color Temp 3000K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FCD-16-MCT-BG
- Zoro # G311695190
- UPC # 845060087581
- Country of Origin China
- Category Flushmount Lights
Details
Lumens | 2800 |
Watts | 30W |
Finish | Gold |
Item | Outdoor Garage Light |
Color Temp | 3000K/4000K/5000K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jd120/130v-50w MC replacement light bulb lamp (JD120/130V-50W MC LIGHT BULB / LAMP)
- ILC Replacement for Deltona Del-00074 (DEL-00074 DELTONA)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB522)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- ILC Replacement For NUVO LIGHTING, S29326 (S29326)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- LUMAPRO Ceiling Fixture, 22W, Circular, White (2ZE23)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- Westgate Flushmount Lights