Shop All Vapor Tight Fixtures
Westgate
LED Linear Vapor Lights, 40W, 3500K/4000K/5000K, 5224LM/5230LM/5525LM, 480V
Mfr # LLVT-4FT-40W-MCT-D-480V
Zoro # G011695193
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 40W
- Voltage 480V
- Finish Gray
- Lumens 5525
- Color Temp. 35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLVT-4FT-40W-MCT-D-480V
- Zoro # G011695193
- UPC # 845060075007
- Country of Origin China
- Category Vapor Tight Fixtures
Details
Item | Flood Lights |
Fixture Wattage | 40W |
Voltage | 480V |
Finish | Gray |
Lumens | 5525 |
Color Temp. | 35K/40K/50K |
Description
- •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
- •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
- •MCTP: Multi Color Temperature & Multi Power/ Wattage (Selectable)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- ADAMS LIGHT STAKES 10"" 25PK (9110-99-5635)
- ILB GOLD Bulb, LED Shape T8, Tcp-10193, 2PK (TCP-10193)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- COOPER LIGHTING LIGHT FIXTURE (VT2-120DR-HTS-120V-WL-U)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ATLAS Light Fixtures IVC200 (IVC200)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- Westgate Vapor Tight Fixtures