Shop All LED Bay Lights
Westgate
LED Highbay, Aluminum Housing 16", 90 Optical PC Lens, 300W, 36000 Lm, 277~480VAC, IP65, 5000K
Mfr # UHX-150W-MCTP
Zoro # G102638023
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 125LM/W
- Color BLACK
- Watts 50W/80W/100W/150W
- CRI >80
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UHX-150W-MCTP
- Zoro # G102638023
- UPC # 845060062915
- Country of Origin Unknown
- Category LED Bay Lights
Details
Lumens | 125LM/W |
Color | BLACK |
Watts | 50W/80W/100W/150W |
CRI | >80 |
Material | Aluminum |
Voltage | 120-277V |
Description
Housing: Aluminum heat sink, outdoor powder coating. Voltage: 120-277V AC; 60Hz AC Cord type: 6' SJTW 18/3 AWG cable Efficacy: 130LM/W CRI: >80 Power Factor: ≥0.9 Beam Angle: 110° THD: <20% 1~10V Dimming Operating Temp.: -4°F to 122°F Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Kompanion 500 Lumen Aluminum Tactical Work Light (K-KOMPANION-6/24)
- BAYCO WORKLIGHT 60LED w/50FT 18/2 CORD REEL (BYSL-864)
- RECYCLEPAK 3.5 Gal Dry Cell Battery Recycling Pail (SUPPLY-041-SWS)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- WESTGATE LSL-4FT-40W-35K-DWIREGUARD FOR 2FT STRIP FIXTURES (LSL-4FT-40W-35K-D)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 357W (IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 200-480V, 32400 Lumen, 5000K, DLC Premium (CLU11-240WSH1-BK50)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- Westgate LED Bay Lights