Shop All Outdoor Wall Lights
Westgate
LED Economy Emergency Wall Pack with Photocell, 15W/20W/30W, 120-277V
Mfr # LESW-15-30W-MCTP-P-EM
Zoro # G311646970
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.71 in
- Height 4.4 in
- Length 3.32 in
- Watts 15W/20W/30W
- Lumens 4050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LESW-15-30W-MCTP-P-EM
- Zoro # G311646970
- UPC # 845060089677
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.71 in |
Height | 4.4 in |
Length | 3.32 in |
Details
Item | Goose Neck Lighting |
Watts | 15W/20W/30W |
Lumens | 4050 |
Finish | Bronze |
Color Temp. | 30K/40K/50K |
Description
- •LED Non-Cutoff Wall Pack with Photocell is ideal for general site lighting, loading docks, doorway, pathway and parking areas.
- •Polycarbonate Housing & Lens
- •Emergency Wall Pack
- •Multi-Power (The switch is inside the fixture)
- •Wattage: 15W/20W/30W
- •Color Temperatures: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- BAYCO TROUBLE LIGHT 12V (BYSL-412)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- DABMAR LIGHTING Well Light, 4280, Fiberglass (FG4280)
- Westgate Outdoor Wall Lights