Shop All Flushmount Lights
Westgate
LED Economy Disk Lights, Bronze, 15W, 3000K/4000K/5000K, 1000LM, 120-277V, 6 inch
Mfr # DLSE6-MCT-BR
Zoro # G811695140
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color temp 30K/40K/50K
- Length 4.05 in
- Width 3.97 in
- Height 6.34 in
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLSE6-MCT-BR
- Zoro # G811695140
- UPC # 845060079470
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 4.05 in |
Width | 3.97 in |
Height | 6.34 in |
Details
Color temp | 30K/40K/50K |
Lumens | 1000 |
Watts | 15W |
Finish | Bronze |
Item | Indoor Wall Sconce |
Color Temp | 3000K/4000K/5000K |
Description
- •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •Spun Steel, Powder-Coated - Bronze Finish
- •Unique DOB (Driver On Board) LED Board Enclosed in Clear PC Cover for Better Damp Location Performance
- •White Translucent Acrylic Lens
- •MCT: The Switch is On The LED Board Under The Lens
- •Wattage: 15W
- •Color Temperatures: 3000K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT A21 GU24 LED Light Bulb Soft White 100 Watt Equivalence (93102867)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- CANARM Flush Mount, 1 Light, 60W, 7-3/4x8-1/4" (IFM636A08ORB)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass (6117700)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- Westgate Flushmount Lights