Shop All Flushmount Lights
Westgate
LED Drum Fixtures, 30W, 3000K/4000K/5000K, 2200LM, 120V
Mfr # FDL-18-MCT
Zoro # G811695218
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 2200
- Watts 30W
- Finish Clear
- Color Temp 3000K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FDL-18-MCT
- Zoro # G811695218
- UPC # 845060054460
- Country of Origin China
- Category Flushmount Lights
Details
Lumens | 2200 |
Watts | 30W |
Finish | Clear |
Item | Outdoor Area Light |
Color Temp | 3000K/4000K/5000K |
Description
- •The LED Flush Mount Surface Fixture is a low profile downlight intended for ceiling or wall mount applications. Driver on Board (DOB) technology, with no driver or transformer needed. These flush mount ceiling lights mount directly to a 4” & 3” deep dish junction boxes ideal for Residential and commercial applications
- •Construction: Spun Aluminum + Steel (Brushed Nickel Finish)
- •Optics: White Translucent Acrylic Lens
- •Suitable for damp locations when gasket is used
- •Wattage: 30W
- •Color temperature: Multi Color temp: 3000K,4000K,5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 175 (90503)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (37791)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BZA M4)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in Antique Bronze (P810014-020-30)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- Westgate Flushmount Lights