Shop All Recessed Lighting Kits
Westgate
LED Commercial Recessed Lights, 40W, 3000K
Mfr # CRL-EGN-40W-30K
Zoro # G911646981
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 3346
- Max. Wattage 40W
- Finish White
- Color Temp. 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRL-EGN-40W-30K
- Zoro # G911646981
- UPC # 845060021639
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 3346 |
Max. Wattage | 40W |
Finish | White |
Color Temp. | 3000K |
Item | Recessed Lighting |
Description
- •UL rated for use in all compatible housings commonly found in hotels, office spaces, major retail stores, educational facilities, government buildings, and hospitals.
- •IP rating: Damp Rated
- •Available in Color Temperature: 3000K/4000k/5000k
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- ILB GOLD Aviation Bulb, Replacement For Wat, 34-0428020-65 (34-0428020-65)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- Westgate Recessed Lighting Kits