Shop All Recessed Lighting Kits
Westgate
LED Commercial Recessed Lights, 18W, 5000K
Mfr # CRL-EGN-18W-50K
Zoro # G311646918
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Max. Wattage 18W
- Width 3.7 in
- Height 8.46 in
- Length 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRL-EGN-18W-50K
- Zoro # G311646918
- UPC # 845060021554
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.7 in |
Height | 8.46 in |
Length | 7.09 in |
Details
Color Temp. | 5000K |
Max. Wattage | 18W |
Finish | White |
Lumens | 1606 |
Item | Recessed Lighting |
Description
- •UL rated for use in all compatible housings commonly found in hotels, office spaces, major retail stores, educational facilities, government buildings, and hospitals.
- •IP rating: Damp Rated
- •Available in Color Temperature: 3000K/4000k/5000k
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 3-Pack (LR21626-3PK)
- ILC Replacement for Donsbulbs Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 DONSBULBS)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- ILC Replacement for Eiko Ext-fg-24v replacement light bulb lamp (EXT-FG-24V EIKO)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable 12-Pack (LR23751-12PK)
- Westgate Recessed Lighting Kits