Shop All Flushmount Lights
Westgate
LED Cloud Fixtures, 20W/25W/32W, 120-277V, 11 inch
Mfr # FCR-11-MCT5
Zoro # G811695119
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.99 in
- Width 4.57 in
- Height 10.43 in
- Lumens 1200
- Watts 16W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FCR-11-MCT5
- Zoro # G811695119
- UPC # 845060081565
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.99 in |
Width | 4.57 in |
Height | 10.43 in |
Details
Lumens | 1200 |
Watts | 16W |
Finish | Clear |
Item | Outdoor Area Light |
Color Temp | 27K/30K/35K/40K/50K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray (NVX15GHGA)
- ILC Replacement for Lumapro 2fnp6 replacement light bulb lamp (2FNP6 LUMAPRO)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 2-Pack (LR21451-2PK)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- DESIGNERS FOUNTAIN Edge Lit LED 9 Inch Flush Mount Ceiling Light (LED1272-WP)
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- DESIGNERS FOUNTAIN 13in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257M-PW-W)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- Westgate Flushmount Lights