Shop All Flushmount Lights
Westgate
LED 5CCT 14-in. Flush-Cloud Fixtures, 20W, 2700K/3000K/3500K/4000K/5000K
Mfr # FCRB-14-MCT5
Zoro # G711695196
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1500
- Watts 20W
- Finish Brushed Nickel
- Color Temp 27K/30K/35K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FCRB-14-MCT5
- Zoro # G711695196
- UPC # 845060090772
- Country of Origin China
- Category Flushmount Lights
Details
Lumens | 1500 |
Watts | 20W |
Finish | Brushed Nickel |
Item | Outdoor Area Light |
Color Temp | 27K/30K/35K/40K/50K |
Description
- •The LED Flush Mount Surface Fixture is a low profile downlight intended for ceiling or wall mount applications. Driver on Board (DOB) technology, with no driver or transformer needed. These flush mount ceiling lights mount directly to a 4” deep dish junction box ideal for Residential and commercial applications.
- •Construction: Spun Aluminum + Steel
- •Optics: White Translucent Acrylic Lens
- •Voltage: 120~277V AC 60Hz
- •Wattage: 20W
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL5-265-5K-K)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ILC Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips TUV Pl-l 95w/4p HO replacement light bulb lamp (TUV PL-L 95W/4P HO PHILIPS)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- LITHONIA LIGHTING Brushed Nickel Linear Saturn LED Flush Mount (FMFL 30840 SATL BN)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- METALUX Round Flush Mount Ceiling Light, 120 V, 213 W, LED Lamp, 1600 Lumens Lumens, Steel Fixture (FM15WRCCR)
- BULBRITE Single LED 5.5" Round Flush Mount Fixture, 40W Equivalent, 4000K/Cool White, White Finish (773130)
- Westgate Flushmount Lights