Shop All Sconces
Westgate
LDSL-MCT-D-SILLED DECORATIVE WALL SCONCE
Mfr # LDSL-MCT-D-SIL
Zoro # G502634441
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP44
- Voltage 120-277V
- Material Steel Base With Die-Cast Rings
- Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
IP Rating | IP44 |
Voltage | 120-277V |
Material | Steel Base With Die-Cast Rings |
Color | silver |
Description
Outdoor Decorative Sconce Housing: Steel Base with Die-cast Rings Dimming Input voltage: 120V, 60Hz CRI: >80 50,000 hour rated life Suitable for Wet Locations 7-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- SATCO 9.5W A19 LED Frosted 27K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39596)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- Westgate Sconces