Shop All Sconces
Westgate
LDSL-MCT-D-BZLED DECORATIVE WALL SCONCE
Mfr # LDSL-MCT-D-BZ
Zoro # G702634456
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP44
- Voltage 120-277V
- Material Steel Base With Die-Cast Rings
- Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
IP Rating | IP44 |
Voltage | 120-277V |
Material | Steel Base With Die-Cast Rings |
Color | silver |
Description
Outdoor Decorative Sconce Housing: Steel Base with Die-cast Rings Dimming Input voltage: 120V, 60Hz CRI: >80 50,000 hour rated life Suitable for Wet Locations 7-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- ILC Replacement for Victory Lighting Zw4s15w-z135 replacement light bulb lamp (ZW4S15W-Z135 VICTORY LIGHTING)
- ILC Replacement For WESTINGHOUSE 60G30 INCANDESCENT GLOBE G30 4PK (4PAK:WW-62H6-9)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- VAXCEL Walsh 7In. Outdoor Wall Light (T0199)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- Z-LITE Joliet 1 Light Wall Sconce, Brushed Nickel & Clear (473-1S-BN)
- AUGE LIGHT Auge Light 10.2 in. Grey Modern Montion Sensor Rechargeable LED Wall Sconce and Hand Torch (AGSENGY2201)
- Westgate Sconces