Shop All Landscape Lighting
Westgate
LAL-12V-124-15-30K-BRMODEL AFAR PATH LIGHT 31in 12V 30K BRONZE
Mfr # LAL-12V-124-15-30K-BR
Zoro # G102632120
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 720LM
- Material Die-Cast Aluminum
- Watts 10W
- IP Rating IP67
- Voltage 12VAC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LAL-12V-124-15-30K-BR
- Zoro # G102632120
- UPC # 845060053920
- Country of Origin Unknown
- Category Landscape Lighting
Details
Lumens | 720LM |
Material | Die-Cast Aluminum |
Watts | 10W |
IP Rating | IP67 |
Voltage | 12VAC/DC |
Color | Bronze |
Description
Die-cast Aluminum - Powder-coated Bronze (BR) or Black (BK)10W720LM12V AC/DC3000K Warm White120Ă‚oIntegrated SMD LED ModuleHeavy-Duty Frosted PC Lens'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- DABMAR LIGHTING Wall Lght, 613, W, Brass, Rcssd, Brick Step (LV613-W)
- Westgate Landscape Lighting