Shop All Area Lights
Westgate
LA-115-BZAREA LIGHT, WITH INTEGRATED LED 3W AC/DC SOLID BRASS, 3FT LEAD, BRONZE
Mfr # LA-115-BZ
Zoro # G202632549
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200LM
- Voltage 12VAC/DC
- Watts 3W
- Color Brass
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LA-115-BZ
- Zoro # G202632549
- UPC # 845060033274
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 200LM |
Voltage | 12VAC/DC |
Watts | 3W |
Color | Brass |
Material | Solid Brass |
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360Ă‚oIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensSolid Brass - Antique Bronze Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- 1STSOURCE PRODUCTS 4.25" Round Pole Cap (86-00018)
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- Westgate Area Lights