Shop All Area Lights
Westgate
LA-112-ANAREA LIGHT, INTEGRATED SOLID BRASS, ANTIQUE BRONZE, W/ 3FT. CABLE
Mfr # LA-112-AN
Zoro # G402632288
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200LM
- Voltage 120AC/DC
- Watts 3W
- Color Aged Nickel Finish
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LA-112-AN
- Zoro # G402632288
- UPC # 845060010800
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 200LM |
Voltage | 120AC/DC |
Watts | 3W |
Color | Aged Nickel Finish |
Material | Solid Brass |
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360Ă‚oIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensCast Brass, Aged Nickel Finish (Long-lasting Alternative to Stainless Steel)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF 8"" Detachable Harp (60127)
- ILB GOLD Code Bulb, Replacement For Bulbrite, Q100Fr/Dc (Q100FR/DC)
- ILC Replacement for Philips Cdm-t 70w/942 G12 replacement light bulb lamp (CDM-T 70W/942 G12 PHILIPS)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 277-480 Volts (65/864)
- Westgate Area Lights