Shop All Area Lights
Westgate
LA-111-BZAREA LIGHT, 12V/20W SOLID BRASS, GU5.3 MR16, ANTIQUE BRONZE, W/ 3FT. CABLE & N/M SPIKE
Mfr # LA-111-BZ
Zoro # G602632279
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200LM
- Voltage 12VAC/DC
- Watts 3W
- Color Brass
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LA-111-BZ
- Zoro # G602632279
- UPC # 845060033250
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 200LM |
Voltage | 12VAC/DC |
Watts | 3W |
Color | Brass |
Material | Solid Brass |
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360Ă‚oIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensSolid Brass - Antique Bronze Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- CAT CT71006 Neck Light, Alkaline Battery, LED Lamp, 100200 Lumens (CT7100)
- ILC Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp (ULTROSPEC 4300 HALOGEN BIOSCIENCE)
- ILC Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp (SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- Westgate Area Lights