Shop All Recessed Lighting Kits
Westgate
J-Box Direct-Mount Recessed Light, 10W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDJ4-MCT5
Zoro # G111646996
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Lumens 700
- Length 10.31 in
- Width 10.31 in
- Height 12.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RDJ4-MCT5
- Zoro # G111646996
- UPC # 845060012750
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 10.31 in |
Width | 10.31 in |
Height | 12.44 in |
Details
Finish | White |
Lumens | 700 |
Max. Wattage | 10W |
Color Temp. | 27K/30K/35K/40K/50K |
Item | Vanity Light |
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •J-Box Direct-Mount Recessed Light, 10W, 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- COAST PolySteel 700 LED Flashlight (3000684)
- HALO Double Gimbal, Par30, 6215 (6215BK)
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- Westgate Recessed Lighting Kits