Shop All Landscape Lighting
Westgate
IGL-10W-RGBW3"" HARDSCAPE LIGHT WITH BRACKE
Mfr # IGL-10W-RGBW
Zoro # G202632044
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel Cover, Aluminum Housing, PVC Sleeve
- IP Rating IP67
- Lumens 620LM
- Watts 10W
- Voltage 120AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # IGL-10W-RGBW
- Zoro # G202632044
- UPC # 845060019353
- Country of Origin Unknown
- Category Landscape Lighting
Details
Material | Stainless Steel Cover, Aluminum Housing, PVC Sleeve |
IP Rating | IP67 |
Lumens | 620LM |
Watts | 10W |
Voltage | 120AC/DC |
Description
Wattage7W Lumens620LM Voltage12V AC/DC Color Temp: RGB Beam Angle90ÂoCOB Technology (Dimmable)Glass LensStainless Steel Cover, SS Housing, PVC Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- ILC Replacement for Plusrite 1020 replacement light bulb lamp (1020 PLUSRITE)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- MULBERRY Landscape lighting 4 TIER GARDEN LIGHT BLACK (30114B)
- Westgate Landscape Lighting