Shop All Hazardous Location Lighting Fixtures
Westgate
Hazardous Location Flood/Highbay Lights, 80W, 5000K
Mfr # EXPL-80W-50K
Zoro # G711695189
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 80W
- Finish Gray
- Length (In.) 23.74 in
- Width (In.) 1.48 in
- Height (In.) 47.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EXPL-80W-50K
- Zoro # G711695189
- UPC # 845060091120
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 23.74 in |
Width (In.) | 1.48 in |
Height (In.) | 47.72 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 80W |
Finish | Gray |
Lumens | 10800 |
Color Temp. | 5000K |
Description
- •Ideal for Stadium lighting, Sports fields, parking lots, docks ,railway and container yards, Architectural lighting, Industrial and commercial exterior lighting, trade shows, exhibitions
- •Grey Finish
- •Aluminum Alloy Housing
- •Lens: Clear Glass
- •Wattage: 80W
- •Color Temperatures: 5000K
- •Voltage: 120~277V AC 60Hz
- •UL ANSI/UL 844, “Luminaires for Use in Hazardous Locations.”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- STREAMLIGHT Orange Yes 250 lm (88901)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- Westgate Hazardous Location Lighting Fixtures