Shop All Flushmount Lights
Westgate
FML-R22-MCT14in 26W 1560LM 120V FLUSH MOUNT MULTI-CCT 30K/40K/50K CRI90 DIM
Mfr # FML-R22-MCT
Zoro # G002634484
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 2700LM
- Watts 45W
- IP Rating IP65
- Beam Angle 35°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FML-R22-MCT
- Zoro # G002634484
- UPC # 845060054644
- Country of Origin Unknown
- Category Flushmount Lights
Details
Voltage | 120V |
Lumens | 2700LM |
Watts | 45W |
IP Rating | IP65 |
Beam Angle | 35° |
Color | White |
CRI | >90 |
Material | Die-cast Aluminum. Powder-Coated |
Description
Construction: Spun aluminum with white powder
coat finish
LED: Edge Lit LED Technology
Optics: White translucent acrylic lens
1†deep
CRI: >90
Voltage: 120V AC
Dimmable down to 10% using a standard TRIAC LED
dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated
coat finish
LED: Edge Lit LED Technology
Optics: White translucent acrylic lens
1†deep
CRI: >90
Voltage: 120V AC
Dimmable down to 10% using a standard TRIAC LED
dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania QHE 2x54t5ho/unv Psn-ht (QHE 2X54T5HO/UNV PSN-HT SYLVANIA)
- ILC Replacement for Satco S2241 replacement light bulb lamp (S2241 SATCO)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- PROGRESS LIGHTING 51" LED Linear Cloud (P7279-3030K9)
- PROGRESS LIGHTING Square Glass 2-Light Close-to-Ceiling, 60 W, White (P4962-30)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3605-30)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- Westgate Flushmount Lights