Shop All Flushmount Lights
Westgate
FML-R10-TRM-BN10in 17W 1020LM 120V FLUSH MOUNT MULTI-CCT 30K/40K/50K CRI90 DIM
Mfr # FML-R10-TRM-BN
Zoro # G302634467
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beam Angle 360
- IP Rating IP65
- Color Brushed Nickel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FML-R10-TRM-BN
- Zoro # G302634467
- UPC # 845060052701
- Country of Origin Unknown
- Category Flushmount Lights
Details
Beam Angle | 360 |
IP Rating | IP65 |
Color | Brushed Nickel |
Material | Steel |
Description
Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi Fl10w-b replacement light bulb lamp (FL10W-B HITACHI)
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Donsbulbs Pl11 (PL11)
- ILC Replacement for Dentsply Triad 2000 VLC replacement light bulb lamp (TRIAD 2000 VLC DENTSPLY)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21345)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- PROGRESS LIGHTING Topsail Two-Light Flush Mount (P350047-015)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3605-30)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- Westgate Flushmount Lights