Shop All Security & Flood Lights
Westgate
FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V
Mfr # FLS-10W-30K-WH
Zoro # G202632372
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 10W
- CRI >80
- Color White
- Lumens 950LM
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FLS-10W-30K-WH
- Zoro # G202632372
- UPC # 845060048186
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Watts | 10W |
CRI | >80 |
Color | White |
Lumens | 950LM |
Material | Die-Cast Aluminum With Powder Coat Finish |
Voltage | 120V |
Description
Die-cast aluminum with powder coat finish
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- WESTGATE LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-12CW-TR)
- WESTGATE FLD2-50CW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50CW-KN)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- WESTGATE SFX-G5-RBLED STADIUM FLOOD LIGHTS - ALSO SUITABLE FOR BUILDING FACADES (SFX-G5-RB)
- WESTGATE Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White (LF12-30CW)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- Westgate Security & Flood Lights