Shop All Security & Flood Lights
Westgate
FLH-10W-50K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V
Mfr # FLH-10W-50K-BR
Zoro # G602632170
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1000LM
- Watts 10W
- Material Die-Cast Aluminum With Powder Coat Finish
- CRI >80
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FLH-10W-50K-BR
- Zoro # G602632170
- UPC # 845060031447
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Lumens | 1000LM |
Watts | 10W |
Material | Die-Cast Aluminum With Powder Coat Finish |
CRI | >80 |
Voltage | 120V |
Color | Dark Bronze |
Description
Die-cast aluminum with powder coat finish
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- WESTGATE LED Flood Light With Pir Motion Sensor Dark Bronze 10 Watt Natural White (LF-10NW-P)
- COOPER LIGHTING 2HD LED BRZ FLD Light (TGS2S402FRRB)
- Westgate Security & Flood Lights