Shop All Flushmount Lights
Westgate
FCS-14-18W-40KFlush-Mount Cloud Fixture - Round 14" 18W 4000K 1800Lm, ETL & ES
Mfr # FCS-14-18W-40K
Zoro # G102634483
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Lumens 1800LM
- Watts 22W
- IP Rating IP67
- Beam Angle 120°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FCS-14-18W-40K
- Zoro # G102634483
- UPC # 845060021806
- Country of Origin Unknown
- Category Flushmount Lights
Details
Voltage | 120VAC |
Lumens | 1800LM |
Watts | 22W |
IP Rating | IP67 |
Beam Angle | 120° |
Color | White |
CRI | >80 |
Material | Steel Base |
Description
Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, LEV 20070F (LEV 20070-F)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4000ew)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light (E95002-100SN)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20835LEDD-WH/ACR)
- Westgate Flushmount Lights