Shop All Hazardous Location Lighting Fixtures
Westgate
FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2
Mfr # FCR-11-12W-40K
Zoro # G902634485
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Color White
- Material Steel Base
- Watts 15W
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # FCR-11-12W-40K
- Zoro # G902634485
- UPC # 845060013245
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Details
Voltage | 120VAC |
Color | White |
Material | Steel Base |
Watts | 15W |
IP Rating | IP67 |
Operating Temp. | 104°F MAX |
Lumens | 1100LM |
CRI | >80 |
Description
Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- ILC Replacement for Damar 23358c (23358C DAMAR)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- SATCO 2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V (S6914)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- Westgate Hazardous Location Lighting Fixtures