Shop All Electrical Boxes
Westgate
Electrical Box, Mounting Box, 1 Gang, Steel, Rectangular
Mfr # W1B50-4
Zoro # G902638032
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material Steel
- Width 2-3/4 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # W1B50-4
- Zoro # G902638032
- UPC # 845060003024
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2-3/4 in |
Depth | 2 in |
Height | 4-1/2 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
Dimensions: width 2-3⁄4", height 4-1⁄2", depth 2"
Material: die-cast aluminum with powder-coated fnish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2" or 3⁄4" threaded outlet holes
Color: gray (select items available in white*)
PRODUCT FEATURES:
Scratch resistant powder-coated fnish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fttings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included*
"X" denotes boxes with side outlets
Material: die-cast aluminum with powder-coated fnish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2" or 3⁄4" threaded outlet holes
Color: gray (select items available in white*)
PRODUCT FEATURES:
Scratch resistant powder-coated fnish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fttings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included*
"X" denotes boxes with side outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- RACO Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (158)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (519)
- CANTEX Electrical Box, 74 cu in, Outlet Box, 3 Gang, PVC (EZ74TN)
- Westgate Electrical Boxes