Shop All Electrical Box Covers
Westgate
Electrical Box Cover, Outlet Box, Steel
Mfr # WRC-2-BRZ
Zoro # G302638137
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 4 in
- Width 4 in
- Material Steel
- IP Rating Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WRC-2-BRZ
- Zoro # G302638137
- UPC # 845060002584
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Material | Steel |
IP Rating | Damp Location |
Color | Gray |
Capacity | 15.8 cu in |
Description
Dimensions: 4" diameter
Hole sizes: 1⁄2" & blank (flat)
Color: gray; also available in white on selected items only;
blank cover available in galvanized steel
PRODUCT FEATURES:
Powder-coated finish
Weather protection and scratch resistant
Retail-ready packaging (shrink-wrapped with barcode)
Foam gaskets and installation hardware included
Hole sizes: 1⁄2" & blank (flat)
Color: gray; also available in white on selected items only;
blank cover available in galvanized steel
PRODUCT FEATURES:
Powder-coated finish
Weather protection and scratch resistant
Retail-ready packaging (shrink-wrapped with barcode)
Foam gaskets and installation hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- HUBBELL Weatherproof Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-2)
- Westgate Electrical Box Covers