Shop All Electrical Boxes
Westgate
Electrical Box, 23.8 cu in, Outlet Box, 1 Gang, Steel, Rectangular
Mfr # W1DB75-4
Zoro # G702638256
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 23.8 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Steel
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # W1DB75-4
- Zoro # G702638256
- UPC # 845060002331
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2-3/4 in |
Depth | 2-5/8 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 23.8 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
IP Rating | Damp Locations when gasket is used |
Description
Dimensions: width 2-3⁄4", height 4-1⁄2", depth 2-5/8"
Material: die-cast aluminum with powder-coated finish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2", 3⁄4" or 1" threaded outlet holes
Color: gray
PRODUCT FEATURES:
Reinforced connector outlets
Scratch resistant powder-coated finish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fittings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included
"X" denotes boxes with side outlets
Material: die-cast aluminum with powder-coated finish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2", 3⁄4" or 1" threaded outlet holes
Color: gray
PRODUCT FEATURES:
Reinforced connector outlets
Scratch resistant powder-coated finish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fittings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included
"X" denotes boxes with side outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQR)
- TEMPO COMMUNICATIONS Premium Tone & Probe Kit (801K)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Galvanized Steel, Square (235)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- PANDUIT Junction Box, Power, Ei, 1-Gang, Extend (JBP1EEI)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (410)
- BELL Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray (1328848)
- Westgate Electrical Boxes