Shop All Electrical Boxes
Westgate
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Steel, Rectangular
Mfr # W1B75-3
Zoro # G702638287
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Steel
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # W1B75-3
- Zoro # G702638287
- UPC # 845060005059
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2-3/4 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
Dimensions: width 2-3⁄4", height 4-1⁄2", depth 2"
Material: die-cast aluminum with powder-coated fnish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2" or 3⁄4" threaded outlet holes
Color: gray (select items available in white*)
PRODUCT FEATURES:
Scratch resistant powder-coated fnish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fttings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included*
"X" denotes boxes with side outlets
Material: die-cast aluminum with powder-coated fnish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2" or 3⁄4" threaded outlet holes
Color: gray (select items available in white*)
PRODUCT FEATURES:
Scratch resistant powder-coated fnish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fttings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included*
"X" denotes boxes with side outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SBO2V08)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Galvanized Steel, Square (231)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- SIGMA Electrical Box, Outlet Box, 1 Gang (3460409)
- Westgate Electrical Boxes