Shop All Electrical Boxes
Westgate
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Steel, Rectangular
Mfr # W1B50-5
Zoro # G602638226
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Steel
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # W1B50-5
- Zoro # G602638226
- UPC # 845060009385
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2-3/4 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
Dimensions: width 2-3⁄4", height 4-1⁄2", depth 2"
Material: die-cast aluminum with powder-coated fnish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2" or 3⁄4" threaded outlet holes
Color: gray (select items available in white*)
PRODUCT FEATURES:
Scratch resistant powder-coated fnish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fttings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included*
"X" denotes boxes with side outlets
Material: die-cast aluminum with powder-coated fnish
Available with 3, 4, or 5 reinforced threaded outlet holes
Outlet hole sizes: available in 1⁄2" or 3⁄4" threaded outlet holes
Color: gray (select items available in white*)
PRODUCT FEATURES:
Scratch resistant powder-coated fnish
Suitable for wet locations - NEMA 3R rated
Reinforced connector outlets that accept threaded
fttings & conduits
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, mounting lugs and ground screws included*
"X" denotes boxes with side outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Red (C6-CPLR-RED)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Galvanized Zinc, Round (292)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- RACO Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (150)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30203)
- Westgate Electrical Boxes