Shop All Exit Signs with Lights
Westgate
EL-HOLED EMERGENCY BACKUP SYSTEM , 8W , 95V , DC , 90 MIN FOR RECESS LIGHTS AND LAMPS
Mfr # EL-HO
Zoro # G902632504
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EL-HO
- Zoro # G902632504
- UPC # 845060001303
- Country of Origin Unknown
- Category Exit Signs with Lights
Details
Voltage | 120-277V |
Material | Plastic |
Description
Two fully adjustable 3-watt LED lamp heads for safe egress
Improved beam control for increased spacing and illumination
Dual voltage: 120/277
Operating temperature: 68-122°F
6V maintenance-free lead acid rechargeable battery for long life
Low profile compact design
90-minute rated with push style test switch and red indicator light
Mounting: wall mounting with KOâ€TMs in back plate
UL-listed
3-year warranty
Improved beam control for increased spacing and illumination
Dual voltage: 120/277
Operating temperature: 68-122°F
6V maintenance-free lead acid rechargeable battery for long life
Low profile compact design
90-minute rated with push style test switch and red indicator light
Mounting: wall mounting with KOâ€TMs in back plate
UL-listed
3-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8610433)
- BOGS FOOTWEAR Size 15 Men's Steel Rubber Boot, Black (69172-001 M 15)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (350XL-10)
- KISHIGO L-XL, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-L-XL)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- Westgate Signs