Shop All Exit Signs with Lights
Westgate
EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD.
Mfr # EL-2A
Zoro # G402632516
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EL-2A
- Zoro # G402632516
- UPC # 845060058321
- Country of Origin Unknown
- Category Exit Signs with Lights
Details
Voltage | 120-277V |
Color | White |
Description
High impact thermo-plastic emergency light with compact design
Two fixed optics 5.4 wa s, glare-fee lamp heads, for safe egress
Dual voltage: 120/277
Operating temperature: 20-50°C
6V maintenance-free sealed lead acid rechargeable
ba ery for long life
Low profile compact design, available in white or
black housing
90-minute rated with push style test switch and
red indicator light
Universal mounting: wall and ceiling mounting
plate included
UL Listed for damp locations, meets UL924, NFPA 101 Life Safety Code
High impact thermo-plastic emergency light
Two fully adjustable 1 wa , glare-fee LED lamp
heads for safe egress
Dual voltage: 120/277
Operating temperature: 20-50°C
Top and back K.O.â€TMs for conduit mounting (1/2â€)
3.6V maintenance-free Ni-Cad rechargeable ba ery
for long life
Low profile compact design, available in white or
black housing
90-minute rated with push style test switch and red
indicator light
Surf mount w
Two fixed optics 5.4 wa s, glare-fee lamp heads, for safe egress
Dual voltage: 120/277
Operating temperature: 20-50°C
6V maintenance-free sealed lead acid rechargeable
ba ery for long life
Low profile compact design, available in white or
black housing
90-minute rated with push style test switch and
red indicator light
Universal mounting: wall and ceiling mounting
plate included
UL Listed for damp locations, meets UL924, NFPA 101 Life Safety Code
High impact thermo-plastic emergency light
Two fully adjustable 1 wa , glare-fee LED lamp
heads for safe egress
Dual voltage: 120/277
Operating temperature: 20-50°C
Top and back K.O.â€TMs for conduit mounting (1/2â€)
3.6V maintenance-free Ni-Cad rechargeable ba ery
for long life
Low profile compact design, available in white or
black housing
90-minute rated with push style test switch and red
indicator light
Surf mount w
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- WORLD ENTERPRISES Poly Coated Nylon Gloves XL (PIP-33-B125/XL)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880392)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- Westgate Exit Signs with Lights