Shop All Exit Signs with Lights
Westgate
EL-1ENLARGES E26 (MEDIUM BASE) BULB TO BE USED IN E39 (MOGUL BASE) SOCKET
Mfr # EL-1
Zoro # G602632354
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EL-1
- Zoro # G602632354
- UPC # 845060000306
- Country of Origin Unknown
- Category Exit Signs with Lights
Details
Voltage | 120-277V |
Description
High impact thermo-plastic emergency light
Two fully adjustable 1 watt, glare-fee LED lamp
heads for safe egress
Dual voltage: 120/277
Operating temperature: 68-122°F
3.6V maintenance-free Ni-Cad rechargeable battery
for long life
Low profile compact design, available in white or
black housing
90-minute rated with push style test switch and red
indicator light
Surf mount with top and side knockout for conduit
UL Listed for damp locations, UL924, NFPA 101
Life Safety Code
Optional: High lumen LED lamp heads (1.5 watt)
available (HL)
Two fully adjustable 1 watt, glare-fee LED lamp
heads for safe egress
Dual voltage: 120/277
Operating temperature: 68-122°F
3.6V maintenance-free Ni-Cad rechargeable battery
for long life
Low profile compact design, available in white or
black housing
90-minute rated with push style test switch and red
indicator light
Surf mount with top and side knockout for conduit
UL Listed for damp locations, UL924, NFPA 101
Life Safety Code
Optional: High lumen LED lamp heads (1.5 watt)
available (HL)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8923)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- BIG BEAM Exit Sign, LED, Green Letter Color, 2 Faces (EXKL2GWWU-RUNMAN)
- FULHAM FIREHORSE Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- Westgate Signs