Shop All Dimmer Switches
Westgate
E12-FLA-5W-27K-D15W, 950~1000LM, 4100K (NATURAL WHITE), ETL & ENERGY STAR
Mfr # E12-FLA-5W-27K-D
Zoro # G602638271
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110~130V
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # E12-FLA-5W-27K-D
- Zoro # G602638271
- UPC # 845060037333
- Country of Origin Unknown
- Category Dimmer Switches
Details
Voltage | 110~130V |
Material | Glass |
Description
Voltage: 110-130V
Watts: 5W
Lumens: 500~600LM
Color: 2700K and 4000K
CRI: >80
Beam Angle: 360°
Base: E12 Candelabra
Lifespan: 30,000 Hours
Dimmable: 10-100%
Color Temp: 2700K and 4000K
Power factor: 0.85
E12 base
Long life reduced re-lamping cost
Contains no mercury
Emits no UV/IR light
3-year warranty
Watts: 5W
Lumens: 500~600LM
Color: 2700K and 4000K
CRI: >80
Beam Angle: 360°
Base: E12 Candelabra
Lifespan: 30,000 Hours
Dimmable: 10-100%
Color Temp: 2700K and 4000K
Power factor: 0.85
E12 base
Long life reduced re-lamping cost
Contains no mercury
Emits no UV/IR light
3-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- GAMPAK CONDUT BODY T ALMN 1/2""D (02-55641T)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- GORGEOUSGLOW 2.5 amp 600W-120VAC Incandescent Toggle Dimmer Switch Ivory (GO3301217)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- AMERTAC Lamp Dimmer Full Range (6009B)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1500W (NT-1500-WH)
- LUTRON Lighting Dimmer, Slide, Decora, 300W, White (CTELV-303P-WH)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- Westgate Dimmer Switches