Shop All Light Fixture Parts
Westgate
DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K
Mfr # DLSN6-30K
Zoro # G702637853
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spun Steel Powder Coated
- Voltage 120VAC
- IP Rating IP67
- Color White
- Watts 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLSN6-30K
- Zoro # G702637853
- UPC # 845060015478
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Material | Spun Steel Powder Coated |
Voltage | 120VAC |
IP Rating | IP67 |
Color | White |
Watts | 15W |
Description
Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K (LED-7312-35K-G2)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES (LF3-HL-YK-300W)
- WESTGATE PSS4Q90HTZ5"" ROUND POLE TENON ADAPTER (PSS4Q90HTZ)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- WESTGATE Bullhorns Pole Mount Bracket Bronze (WE599639)
- SAS SAFETY SAFETY GLASS DIAM BACK R FRAME w/ SHADE (SA540-0001)
- Westgate Light Fixture Parts