Shop All Dimmer Switches
Westgate
DLSN6-27K9W, 550~600LM, 5000K (DAYLIGHT), ETL & ENERGY STAR
Mfr # DLSN6-27K
Zoro # G902638117
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Operating Temp. 104°F MAX
- Material Spun Steel Powder Coated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLSN6-27K
- Zoro # G902638117
- UPC # 845060015461
- Country of Origin Unknown
- Category Dimmer Switches
Details
Voltage | 120VAC |
Operating Temp. | 104°F MAX |
Material | Spun Steel Powder Coated |
Color | White |
Description
Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- SIEMENS Text Display (6ED10554MH080BA1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Black (HS368-S50-BLACK)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- LUTRON Lumea Dimm Led/Cfl Wh (LECL-153PH-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, Black (MS-Z101-V-BL)
- LUTRON Switches, Mechanical, Gen Purpose, Taupe (SC-1PS-TP)
- LUTRON Lutron L-BDG2-WH White Smart Bridge (193471)
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- Westgate Lighting Controls