Shop All Light Fixture Parts
Westgate
DLS6-MCT-PIR15W, 950~1000LM, MCT , ETL & ENERGY STAR
Mfr # DLS6-MCT-PIR
Zoro # G902638452
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die-cast Aluminum. Powder-Coated
- Watts 15W
- Voltage 120V
- Color White
- IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLS6-MCT-PIR
- Zoro # G902638452
- UPC # 845060057416
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Material | Die-cast Aluminum. Powder-Coated |
Watts | 15W |
Voltage | 120V |
Color | White |
IP Rating | IP54 |
Description
Construction: Spun aluminum LED: Unique enclosed DOB (Driver On Board) LED boardenclosed in clear plastic casing for better damp location performance Gasket: close cell Neoprene foam gasket Lens: White translucent acrylic Isolated driver for improved thermal management CRI: 90 Working Voltage: 120V AC Dimmable LED: Seoul DOB (Driver On Board) Technology Power factor: 90% + Suitable for damp locations Maximum Ambient Temperature: 104°F Energy Star-rated Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD INDUSTRIES BALLAST 2LAMP (EP2/32IS/MV/MC/HE)
- ILC Replacement for Second Wind AIR Purifier 1076 replacement light bulb lamp (1076 SECOND WIND AIR PURIFIER)
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- WESTGATE TC-RDPS6-13W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT (TC-RDPS6-13W-RGBW-WIFI)
- CAL LIGHTING Solid State Transformer - Plug In- 20W (TR-20-BK)
- Westgate Light Fixture Parts