Shop All Recessed Lighting Trims
Westgate
DLS6-30K4in PIR DIE-CAST DISK 9W 540LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES
Mfr # DLS6-30K
Zoro # G602632606
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP20
- Color White
- Watts 15W
- Voltage 120VAC
- Lumens 950~1000LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLS6-30K
- Zoro # G602632606
- UPC # 845060044775
- Country of Origin Unknown
- Category Recessed Lighting Trims
Details
IP Rating | IP20 |
Color | White |
Watts | 15W |
Voltage | 120VAC |
Lumens | 950~1000LM |
Material | Die-Cast Aluminum |
CRI | 90 |
Description
Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Cf18ww/gu24/dm replacement light bulb lamp (CF18WW/GU24/DM BULBRITE)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 18650, 1,000 lm lm (88054)
- WESTGATE RDPF6-MCT56in 14W 1140LM RECESS TRIM 27/30/35/40/50K WET LOC. UL ES JA8 (RDPF6-MCT5)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- CREE Adapter Ring (GR8)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- ELCO LIGHTING 4 Reflector with Wall Wash Trim" (EL925KW)
- ELCO LIGHTING 7 CFL Horizontal Reflector" (EL721C)
- Westgate Recessed Lighting Trims