Shop All Light Fixture Parts
Westgate
DLS4-30K12in DIE-CAST DISK 30W 1800LM 277V CRI80 30/40/50K
Mfr # DLS4-30K
Zoro # G702638423
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Watts 9W
- IP Rating IP20
- Material Die-Cast Aluminum
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # DLS4-30K
- Zoro # G702638423
- UPC # 845060044720
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Color | White |
Watts | 9W |
IP Rating | IP20 |
Material | Die-Cast Aluminum |
Voltage | 120VAC |
Description
Construction: Spun aluminum
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes
LED: Unique enclosed DOB (Driver On Board) LED board
enclosed in clear plastic casing for better damp location performance
Gasket: close cell Neoprene foam gasket
Lens: White translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working Voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
Energy Star-rated
Fit on recessed housings / Fit on standard 4" octagonal (40) or 3" octagonal (30) electrical boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Larson Electronics GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K (GVP-24-2L-LED-120-277-56K)
- STREAMLIGHT Stinger HPL Holster, Black (75910)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- WESTGATE PSS4Q90HTZ5"" ROUND POLE TENON ADAPTER (PSS4Q90HTZ)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- WESTGATE TC-RDPS6-13W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT (TC-RDPS6-13W-RGBW-WIFI)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- ORE FURNITURE Ore Furniture K-4281JX Odysseus Baroque Jewelry Box ; 10.5 in. (K-4281JX)
- Westgate Light Fixture Parts