Shop All Area Lights
Westgate
Designer Area Bell Straight Wall Bracket for Designer Area Bell Light System, Model C
Mfr # DAB-WB-C
Zoro # G111673008
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.48 in
- Depth 47.72 in
- Length 23.74 in
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DAB-WB-C
- Zoro # G111673008
- UPC # 845060092677
- Country of Origin China
- Category Area Lights
Dimensions
Width | 1.48 in |
Depth | 47.72 in |
Length | 23.74 in |
Details
Item - Job Site Lighting | Recessed Lighting |
Housing Finish | Black |
Description
- •Designer Area Bell Decorative Wall Bracket
- •DAB Bent Decorative Wall Bracket Model C, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- LITHONIA LIGHTING Lithonia JEBLDALR1 M4 Diffuse Aluminum reflector for JEBL 12L and 18L (JEBLDALR1 M4)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 277-480 Volts (65/864)
- Westgate Area Lights