Shop All Area Lights
Westgate
Designer Area Bell Pole Adapter for Designer Area Bell Light System, 4-1
Mfr # DAB-PA4-1
Zoro # G611673058
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Length 23.74 in
- Depth 47.72 in
- Width 1.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DAB-PA4-1
- Zoro # G611673058
- UPC # 845060092653
- Country of Origin China
- Category Area Lights
Dimensions
Length | 23.74 in |
Depth | 47.72 in |
Width | 1.48 in |
Details
Housing Finish | Black |
Item - Job Site Lighting | Recessed Lighting |
Description
- •Designer Area Bell Pole Adapter
- •DAB 4in Pole Adapter For 1 Bell Arm, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- NITECORE UA42Q 2-Port Quick Charge USB 2.0 & 3.0 Adapter (UA42Q)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- ILC Replacement For EIKO, SCSS1C50KU (SCSS-1C-50K-U)
- Westgate Area Lights