Shop All Area Lights
Westgate
Designer Area Bell Light System, 50W/80W/100W, 13000LM, 120-277V, Sensor Ready, A16
Mfr # DAB-A16-50-100W-MCTP-SR
Zoro # G911673017
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 13000
- Max. Fixture Wattage 50W/80W/100W
- Housing Finish Black
- Color Temp. 30K/40K/50K
- Length 17.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DAB-A16-50-100W-MCTP-SR
- Zoro # G911673017
- UPC # 845060092554
- Country of Origin China
- Category Area Lights
Dimensions
Length | 17.7 in |
Depth | 24.2 in |
Width | 2 in |
Details
Lumens | 13000 |
Max. Fixture Wattage | 50W/80W/100W |
Housing Finish | Black |
Color Temp. | 30K/40K/50K |
Item - Job Site Lighting | Recessed Lighting |
Description
- •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
- •AL1060 Aluminum Hosing, Outdoor Powder Coating
- •Multi CCT and Power: Selectable Switch Inside Of The Fixture
- •IP66, Suitable for Wet Locations
- •Wattage: 50W/80W/100W
- •Color Temperature: 3000K/4000K/5000K
- •16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 85W T5 LED Light Bulb - Mogul Base - White Finish (S7392)
- LIVING ACCENTS SHEPARD SLRLIGHT BRNZ15"" (ITM10299)
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- Westgate Area Lights