Shop All Recessed Light Housing
Westgate
CSL-4FT-40W-40K-DLED COMMERCIAL RECESSED LIGHT HOUSINGS
Mfr # CSL-4FT-40W-40K-D
Zoro # G402632530
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 40W
- Lumens 4600LM
- Material Metal Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CSL-4FT-40W-40K-D
- Zoro # G402632530
- UPC # 845060006193
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage | 120-277VAC |
Watts | 40W |
Lumens | 4600LM |
Material | Metal Housing |
Color | White |
CRI | >80 |
Description
Voltage: 120~277VAC 50/60Hz
4 Feet long
Steel Thickness: 24 Gauge
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Metal housing, White coated
Lens: Opal
Suspended mounting
4 Feet long
Steel Thickness: 24 Gauge
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Metal housing, White coated
Lens: Opal
Suspended mounting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 71a6740 (71A6740 ADVANCE)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- WESTGATE CSL-4FT-40W-35K-DLED COMMERCIAL RECESSED LIGHT HOUSINGS (CSL-4FT-40W-35K-D)
- HALO H27Icat (H27ICAT)
- HALO Adjustable Eyeball, 5070 (5070P)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- HALO Tl43R (TL43R2GMWBB)
- HALO Open, Wide Self-Flange, 5176 (5176WH)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- Westgate Recessed Light Housing